Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5 Step Shown

P.W. Platforms 3 Step, 30"W x 49"D Steel Rolling Single Entry Platform - 3SWP3049G

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

P.W. Platforms 3 Step, 30"W x 49"D Steel Rolling Single Entry Platform - 3SWP3049G

Item #: WBB2058132

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.00 Save up to 3%
Price: $ 517.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 3 Step, 30"W x 49"D Steel Rolling Single Entry Platform - 3SWP3049G

Mobile Work Platforms are secure, movable work surfaces that roll with ease. Pick up one end and roll with ease on the 5" rigid casters, lower onto the rubber feet on the front stabilizing legs and the unit is ready to use. 1" sq. tubing construction with a 300 lb. capacity. Perforated treads offer slip resistance while serrated treads offer maximum protection in wet and oily environments. 30" full handrails available on smaller ladders upon request. All welded, 57 degree climbing angle.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES61
    • HEIGHT INCHES30
    • HEIGHT INCHES TO TOP STEP30
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL--
    • MANUFACTURERS PART NUMBER3SWP3049G
    • QUANTITY STEPS3
    • STEP TYPESerrated
    • STEP WIDTH INCHES30
    • TYPEWarehouse
    • WEIGHT LBS97
    • MAXIMUM HEIGHT INCHES30
    • PLATFORM WIDTH INCHES30
    • PLATFORM LENGTH INCHES49
    • PLATFORM SIZE30"W x 49"D
    • DESCRIPTIONSingle Entry Platform
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA and ANSI
    • STYLE57 Degree Incline
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed