Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P.W. Platforms 6 Step, 24"W x 42"D Steel Crossover Platform - CO6042

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

P.W. Platforms 6 Step, 24"W x 42"D Steel Crossover Platform - CO6042

Item #: WBB2058067

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,000.00 Save up to 3%
Price: $ 966.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 6 Step, 24"W x 42"D Steel Crossover Platform - CO6042

Crossover platforms offer the solution to problem areas where safe walkways are needed over conveyors, machinery, ducts, pathways and other obstacles. Use as portable ladders or bolt to the floor for more permanent installations. 1" sq. tubing construction with 42" handrails & 21" mid rails and a 300 lb. capacity, ships KD and bolts together in minutes for easy installation.

Product Specifications

    • LENGTH INCHES110
    • WIDTH INCHES26
    • HEIGHT INCHES60
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL42" and 21" mid rail
    • MANUFACTURERS PART NUMBERCO6042
    • PLATFORM HEIGHT INCHES60
    • QUANTITY STEPS6
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • TYPEWarehouse
    • WEIGHT LBS186
    • MAXIMUM HEIGHT INCHES102
    • PLATFORM WIDTH INCHES24
    • PLATFORM LENGTH INCHES42
    • PLATFORM CLEARANCE56" x 28"
    • PLATFORM SIZE24"W x 42"D
    • DESCRIPTIONCrossover Platform
    • CERTIFICATIONSOSHA and ANSI
    • STYLE57 Degree Incline
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed