Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Steel Custom Work Platform, 36" W x 39" D, 1-Step, 27" H, Gray, 500 lb. Cap. - CW0-27-0-3

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

EGA Steel Custom Work Platform, 36" W x 39" D, 1-Step, 27" H, Gray, 500 lb. Cap. - CW0-27-0-3

Item #: WBB2232129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 436.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Custom Work Platform, 36" W x 39" D, 1-Step, 27" H, Gray, 500 lb. Cap. - CW0-27-0-3

EGA Custom Work Platforms allow you to choose the style, height, and configuration that perfectly meet your commercial or industrial applications. Our work platforms have up to 500 lbs. capacity. All custom work platforms, regardless of dimensions and purpose, meet or exceed OSHA standards. Virtually limitless and flexible design configuration possibilities enable you to build large multi-height work platforms that surround machinery or span entire factory or warehouse floor spaces. Attach same-height lift extension units to select platforms to add 3 feet of width, or units of different height to create step-down areas for easier access to work sites. High quality extension units allow you to add up to 3 feet width to any platform. Rigid 1 1/4″ round tubing provides superb construction strength and durability. Steps are 36″ wide and 9 1/2″ deep with deeper platform at top for added stability. Features technologically advanced Grip Strut® tread for slip resistant footing and easy maintenance.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES39
    • DEPTH TOP STEP INCHES39
    • HEIGHT INCHES27
    • HEIGHT TO TOP STEP27
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW0-27-0-3
    • PLATFORM HEIGHT INCHES27
    • QUANTITY STEPS1
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES36
    • WEIGHT LBS74
    • CERTIFICATIONSOSHA
    • DESCRIPTIONCustom Work Platform
    • HANDRAIL HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!