Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step, 32" Handrails

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

12 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step, 32" Handrails

Item #: WBB2173914

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,076.00 Save up to 30%
Price: $ 1,462.00
Product Information
Customer Review
Product Q&A
Accessories
12 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step, 32" Handrails

Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Step Lock keeps ladder firmly on ground when using ladder. Aluminum Rolling Ladder features grip strut step treads and 32"H handrails. 7" intermediate steps and 28" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES100
    • DEPTH TOP STEP INCHES28
    • HEIGHT FEET12'8"
    • HEIGHT INCHES TO TOP STEP120
    • CAPACITY LBS350
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONAluminum
    • HANDRAIL32"
    • MANUFACTURERS PART NUMBERWLAR112245-D5
    • QUANTITY STEPS12
    • STEP TYPESerrated
    • STEP WIDTH INCHES24
    • WEIGHT LBS107
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • LADDER TYPERolling Ladder
    • LOCK TYPEStep Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!