Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5 Step with Handrail Shown

P.W. Platforms 3 Step Rolling Aluminum Ladder W/O Handrail, 18" Step Width - GA3S18

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

P.W. Platforms 3 Step Rolling Aluminum Ladder W/O Handrail, 18" Step Width - GA3S18

Item #: WBB2058158

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 3%
Price: $ 434.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 3 Step Rolling Aluminum Ladder W/O Handrail, 18" Step Width - GA3S18

Rugged 1" sq. tubing construction adds 40% more strength than round tubing models. Non-marring rubber feet at stabilizing legs, Tilt-N-Roll design with 5" rigid casters on rear only, 7" deep steps and 14" deep top platforms with non-slip grip tape steps for maximum slip resistance and serrated treads for wet environments, light weight design with 300 lb. load capacity and a clean mill finish for a corrosion resistant surface.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES25
    • HEIGHT INCHES30
    • HEIGHT INCHES TO TOP STEP30
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONAluminum
    • HANDRAIL--
    • MANUFACTURERS PART NUMBERGA3S18
    • QUANTITY STEPS3
    • STEP TYPESerrated
    • STEP WIDTH INCHES18
    • TYPEWarehouse
    • WEIGHT LBS22
    • MAXIMUM HEIGHT INCHES30
    • PLATFORM WIDTH INCHES18
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • PLATFORM LENGTH INCHES14
    • HEIGHT TO TOP STEP/PLATFORM30"
    • PLATFORM SIZE18"W x 14"D
    • DESCRIPTIONRolling Ladder W/O Handrail
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA & ANSI
    • STYLE57 Degree Incline
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed