Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Step 7" Deep Top Step Lock-N-Stock Folding Aluminum Ladder - ALS4247
See all 4 items in product family

4 Step 7" Deep Top Step Lock-N-Stock Folding Aluminum Ladder - ALS4247

Item #: WB640754

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $593.00 Save up to 17%
Price: $ 494.00
Product Information
Customer Review
Product Q&A
Accessories
4 Step 7" Deep Top Step Lock-N-Stock Folding Aluminum Ladder - ALS4247

Simply fold and roll these step ladders where and when you need it! All welded aluminum construction. Slope is 58 degrees and 7" deep steps. No hinges to break. 16" wide steps. Ladder is easy to maneuver in the open or closed positions. Tilt and roll mobility. Approximately 10" deep when folded for easy storage and aisle clearance. Blue powder coat finish.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES36
    • DEPTH TOP STEP INCHES7
    • HEIGHT INCHES TO TOP STEP38
    • CAPACITY LBS300
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERALS4247
    • QUANTITY STEPS4
    • STEP TYPEPerforated
    • CERTIFICATIONSANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • RECYCLED CONTENT100%
    • HEIGHT TO TOP STEP/PLATFORM40"
    • DESCRIPTIONAluminum Lock and Stock
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!