Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5 Step Shown

P.W. Platforms 7 Step Rolling Aluminum Ladder W/ Handrail, 24" Step Width - GA7SH30

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

P.W. Platforms 7 Step Rolling Aluminum Ladder W/ Handrail, 24" Step Width - GA7SH30

Item #: WBB2058094

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,100.00 Save up to 3%
Price: $ 1,063.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 7 Step Rolling Aluminum Ladder W/ Handrail, 24" Step Width - GA7SH30

Rugged 1" sq. tubing construction adds 40% more strength than round tubing models. Non-marring rubber feet at stabilizing legs, Tilt-N-Roll design with 5" rigid casters on rear only, 7" deep steps and 14" deep top platforms with non-slip grip tape steps for maximum slip resistance and serrated treads for wet environments, light weight design with 300 lb. load capacity and a clean mill finish for a corrosion resistant surface.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES53
    • HEIGHT INCHES70
    • HEIGHT INCHES TO TOP STEP70
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONAluminum
    • HANDRAIL30"
    • MANUFACTURERS PART NUMBERGA7SH30
    • QUANTITY STEPS7
    • STEP TYPESerrated
    • STEP WIDTH INCHES24
    • TYPEWarehouse
    • WEIGHT LBS66
    • DESCRIPTIONRolling Ladder W/ Handrail
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM70"
    • LADDER TYPERolling Ladder
    • STYLE57 Degree Incline
    • PACKAGE QUANTITY1
    • CERTIFICATIONSOSHA & ANSI
    • PLATFORM SIZE24"W x 14"D
    • PLATFORM LENGTH INCHES14
    • PLATFORM WIDTH INCHES24
    • MAXIMUM HEIGHT INCHES100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed