Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbed 3 Step 18"W Aluminum Rolling Ladder 10"D Top Step, Spring Loaded - A3S
See all 30 items in product family

Ribbed 3 Step 18"W Aluminum Rolling Ladder 10"D Top Step, Spring Loaded - A3S

Item #: WBB2186961

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $467.00 Save up to 33%
Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Ribbed 3 Step 18"W Aluminum Rolling Ladder 10"D Top Step, Spring Loaded - A3S

All-welded aluminum rolling ladder is corrosion resistant and non-magnetic, making it ideal for a variety of applications. Spring loaded ladder is rated to hold up to 350 lbs. Ribbed treads. Features 10" deep top step. Aluminum mill finish and paint free. Meets OSHA and ANSI standards.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES25
    • DEPTH TOP STEP INCHES10
    • HEIGHT INCHES20
    • HEIGHT INCHES TO TOP STEP28-1/2
    • CAPACITY LBS350
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONAluminum
    • HANDRAIL--
    • MANUFACTURERS PART NUMBERA3S
    • PLATFORM MAX. HT.28-1/2
    • QUANTITY STEPS3
    • STEP TYPERibbed
    • STEP WIDTH INCHES18
    • WEIGHT LBS20
    • WORKING HEIGHT8'
    • DESCRIPTIONSpring Loaded Rolling Ladder
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!