Take 15% off your entire order!

Offer applied at checkout

P.W. Platforms 11-Step Rolling Ladder , Serrated, 30" Step Width - GS11SH35

Shown as 8 Step Ladder

P.W. Platforms 11-Step Rolling Ladder , Serrated, 30" Step Width - GS11SH35

Item #: WBB2352674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$925.00 up to 8% OFF

Price: $855.00

$142.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $855.00 or save 5% on purchase.

Quantity

P.W. Platforms Rolling Safety Ladders are a great solution to access multiple vertical heights. Ladders are constructed with several safety features. All of P.W. Platforms rolling ladders are made in the USA and meet OSHA and ANSI 3124 standards. They are also available for special order in stainless steel and aluminum construction. Call 1-800-645-1232 or your account rep for more details.

Features:
  • 57 Degree Slope
  • 30" Step Width with Serrated Treads
  • 30" Handrails
  • Foot-Lock Step*
  • 110" Platform Height

*When weight is applied to the first step, this actuates a lever which raises the front wheels and drops the pegs to the ground. This disables the ladder from moving.

Product Specifications

  • WIDTH INCHES38
  • DEPTH INCHES83
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES110
  • HEIGHT INCHES TO TOP STEP110
  • CAPACITY LBS300
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDP.W. Platforms, Inc.
  • CONSTRUCTIONSteel
  • HANDRAIL30"
  • MANUFACTURERS PART NUMBERGS11SH35
  • PLATFORM HEIGHT INCHES110
  • QUANTITY RUNGS11
  • QUANTITY STEPS11
  • STEP TYPESerrated
  • STEP WIDTH INCHES30
  • TYPELock-step
  • WEIGHT LBS160
  • DESCRIPTION11-Step Rolling Ladder
  • HEIGHT TO TOP STEP/PLATFORM110
  • LADDER TYPERolling Ladder
  • PACKAGE QUANTITY1
  • CERTIFICATIONSOSHA & ANSI
  • PLATFORM SIZE30"W X 14"D
  • PLATFORM LENGTH INCHES14
  • PLATFORM WIDTH INCHES30
  • MADE IN USAYes
  • ENVIRONMENTALLY FRIENDLYYes
  • STEP ANGLE57
  • MAXIMUM HEIGHT INCHES140"
  • RECYCLED CONTENT0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P.W. Platforms 11-Step Rolling Ladder , Serrated, 24" Step Width - GS11SH30

Item #: B2352689

Not Yet Rated

Usually ships in 10 to 13 days

$832.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P.W. Platforms 11-Step Rolling Ladder , Serrated, 30" Step Width - GS11SH35

P.W. Platforms 11-Step Rolling Ladder , Serrated, 30" Step Width - GS11SH35

Item #: WBB2352674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant