Take 15% off your entire order!

Offer applied at checkout

P.W. Platforms 12-Step Rolling Ladder With Easy Angle, Serrated, 30" Step Width - PW50-12SH35G

Shown as 8 Step Ladder

P.W. Platforms 12-Step Rolling Ladder With Easy Angle, Serrated, 30" Step Width - PW50-12SH35G

Item #: WBB2352649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,150.00 up to 8% OFF

Price: $1,063.00

$177.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,063.00 or save 5% on purchase.

Quantity

P.W. Platforms Easy Slope Rolling Access Ladder provides a mobile solution to access vertical heights. The 50° slope allows for safe forward facing descent. These ladders are made of rugged 1 inch square tube design. The 5 step and above models come standard with a weight activated Lock Step. The handle on the side is designed to release the lock with ease.

Features:
  • 50 Degree Slope
  • 30" Step Width with Serrated Treads
  • 42" Handrails
  • Foot-Lock Step*
  • 120" Platform Height

*When weight is applied to the first step, this actuates a lever which raises the front wheels and drops the pegs to the ground. This disables the ladder from moving.

Product Specifications

  • WIDTH INCHES38
  • DEPTH INCHES120
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES120
  • HEIGHT INCHES TO TOP STEP120
  • CAPACITY LBS300
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDP.W. Platforms, Inc.
  • CONSTRUCTIONSteel
  • HANDRAIL42"
  • MANUFACTURERS PART NUMBERPW50-12SH35G
  • PLATFORM HEIGHT INCHES120
  • QUANTITY RUNGS12
  • QUANTITY STEPS12
  • STEP TYPESerrated
  • STEP WIDTH INCHES30
  • TYPELock-step
  • WEIGHT LBS190
  • DESCRIPTION12-Step Rolling Ladder
  • HEIGHT TO TOP STEP/PLATFORM120
  • LADDER TYPERolling Ladder
  • PACKAGE QUANTITY1
  • CERTIFICATIONSOSHA & ANSI
  • PLATFORM SIZE30"W X 14"D
  • PLATFORM LENGTH INCHES14
  • PLATFORM WIDTH INCHES30
  • MADE IN USAYes
  • ENVIRONMENTALLY FRIENDLYYes
  • STEP ANGLE50
  • MAXIMUM HEIGHT INCHES162
  • RECYCLED CONTENT0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P.W. Platforms 12-Step Rolling Ladder With Easy Angle, Serrated, 24" Step Width - PW50-12SH30G

Item #: B2352650

Not Yet Rated

Usually ships in 10 to 13 days

$971.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P.W. Platforms 12-Step Rolling Ladder With Easy Angle, Serrated, 30" Step Width - PW50-12SH35G

P.W. Platforms 12-Step Rolling Ladder With Easy Angle, Serrated, 30" Step Width - PW50-12SH35G

Item #: WBB2352649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant