Take 15% off your entire order!

Offer applied at checkout

P.W. Platforms 3-Step Rolling Ladder , Serrated, 24" Step Width - GS3SH30

Shown as 4 Step Ladder

P.W. Platforms 3-Step Rolling Ladder , Serrated, 24" Step Width - GS3SH30

Item #: WBB2352648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$300.00 up to 7% OFF

Price: $277.95

Save $13.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

P.W. Platforms Rolling Safety Ladders are a great solution to access multiple vertical heights. Ladders are constructed with several safety features. All of P.W. Platforms rolling ladders are made in the USA and meet OSHA and ANSI 3124 standards. They are also available for special order in stainless steel and aluminum construction. Call 1-800-645-1232 or your account rep for more details.

Features:
  • 57 Degree Slope
  • 24" Step Width with Serrated Treads
  • 30" Handrails
  • 2" Casters
  • Spring-Loaded*
  • 30" Platform Height

*When weight is applied to the first step of the ladder, the springs compress and allow the pegs to plant firmly on the ground. Once the weight is taken off, the springs expand, which lifts the legs and allows the ladder to be rolled.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES28
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES30
  • HEIGHT INCHES TO TOP STEP30
  • CAPACITY LBS300
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDP.W. Platforms, Inc.
  • CONSTRUCTIONSteel
  • HANDRAIL30"
  • MANUFACTURERS PART NUMBERGS3SH30
  • PLATFORM HEIGHT INCHES30
  • QUANTITY RUNGS3
  • QUANTITY STEPS3
  • STEP TYPESerrated
  • STEP WIDTH INCHES24
  • TYPESpring-Loaded
  • WEIGHT LBS45
  • DESCRIPTION3-Step Rolling Ladder
  • HEIGHT TO TOP STEP/PLATFORM30
  • LADDER TYPERolling Ladder
  • PACKAGE QUANTITY1
  • CERTIFICATIONSOSHA & ANSI
  • PLATFORM SIZE24"W X 14"D
  • PLATFORM LENGTH INCHES14
  • PLATFORM WIDTH INCHES24
  • MADE IN USAYes
  • ENVIRONMENTALLY FRIENDLYYes
  • STEP ANGLE57
  • MAXIMUM HEIGHT INCHES60"
  • RECYCLED CONTENT0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P.W. Platforms 3-Step Rolling Ladder , Serrated, 24" Step Width - GS3S30

Item #: B2352658

Not Yet Rated

Usually ships in 10 to 13 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P.W. Platforms 3-Step Rolling Ladder , Serrated, 24" Step Width - GS3SH30

P.W. Platforms 3-Step Rolling Ladder , Serrated, 24" Step Width - GS3SH30

Item #: WBB2352648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant