Take 15% off your entire order!

Offer applied at checkout

P.W. Platforms 3-Step Rolling Ladder With Easy Angle, Perforated, 30" Step Width - PW50-3SH35

Shown as 4 Step Ladder

P.W. Platforms 3-Step Rolling Ladder With Easy Angle, Perforated, 30" Step Width - PW50-3SH35

Item #: WBB2352626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$280.00 up to 8% OFF

Price: $258.95

Save $12.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

P.W. Platforms Easy Slope Rolling Access Ladder provides a mobile solution to access vertical heights. The 50° slope allows for safe forward facing descent. These ladders are made of rugged 1 inch square tube design.

Features:
  • 50 Degree Slope
  • 30" Step Width with Perforated Treads
  • 30" Handrails
  • 2" Casters
  • Spring-Loaded*
  • 30" Platform Height

*When weight is applied to the first step of the ladder, the springs compress and allow the pegs to plant firmly on the ground. Once the weight is taken off, the springs expand, which lifts the legs and allows the ladder to be rolled.

Product Specifications

  • WIDTH INCHES32
  • DEPTH INCHES32
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES30
  • HEIGHT INCHES TO TOP STEP30
  • CAPACITY LBS300
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDP.W. Platforms, Inc.
  • CONSTRUCTIONSteel
  • HANDRAIL30"
  • MANUFACTURERS PART NUMBERPW50-3SH35
  • PLATFORM HEIGHT INCHES30
  • QUANTITY RUNGS3
  • QUANTITY STEPS3
  • STEP TYPEPerforated
  • STEP WIDTH INCHES30
  • TYPESpring Loaded
  • WEIGHT LBS44
  • DESCRIPTION3-Step Rolling Ladder
  • HEIGHT TO TOP STEP/PLATFORM30
  • LADDER TYPERolling Ladder
  • PACKAGE QUANTITY1
  • CERTIFICATIONSOSHA & ANSI
  • PLATFORM SIZE30"W X 14"D
  • PLATFORM LENGTH INCHES14
  • PLATFORM WIDTH INCHES30
  • MADE IN USAYes
  • ENVIRONMENTALLY FRIENDLYYes
  • STEP ANGLE50
  • MAXIMUM HEIGHT INCHES60
  • RECYCLED CONTENT0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P.W. Platforms 3-Step Rolling Ladder With Easy Angle, Perforated, 30" Step Width - PW50-3S35

Item #: B2352631

Not Yet Rated

Usually ships in 10 to 13 days

$221.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P.W. Platforms 3-Step Rolling Ladder With Easy Angle, Perforated, 30" Step Width - PW50-3SH35

P.W. Platforms 3-Step Rolling Ladder With Easy Angle, Perforated, 30" Step Width - PW50-3SH35

Item #: WBB2352626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant