
5 Step Shown
P.W. Platforms 4 Step Steel Rolling Truck Maintenance Ladder, 24" Step Width - TMP4SH30
Item #: WBB2058219
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Gray
- Yellow
Gray
- SELECT
- Perforated
- Serrated
Perforated
Customers Also Viewed
Wheel barrow style rolling with 5" rigid casters on rear and rubber feet on front stabilizing legs, standard 21" deep top platforms and chain option handrails on the rear make this item perfect for use loading and off loading tractor trailers. Simply roll it up to the back of the truck and begin to use. Heavy-duty 1" sq. tubing construction which is 40% stronger than round tubing, 30" full handrails and a 300 lb. load capacity and all welded design make this platform ideal for equipment maintenance as well.
Product Specifications
- LENGTH INCHES41
- WIDTH INCHES32
- HEIGHT INCHES40
- HEIGHT INCHES TO TOP STEP40
- CAPACITY LBS300
- COLOR FINISHGray
- ASSEMBLYAssembled
- BRANDP.W. Platforms, Inc.
- CONSTRUCTIONSteel
- HANDRAIL30
- MANUFACTURERS PART NUMBERTMP4SH30
- QUANTITY STEPS4
- STEP TYPEPerforated
- STEP WIDTH INCHES24
- TYPEPlatform Ladder W/ Access Chain
- WEIGHT LBS63
- HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
- DESCRIPTIONTruck Maintenance Ladder
- HEIGHT TO TOP STEP/PLATFORM40"
- LADDER TYPERolling Ladder
- PACKAGE QUANTITY1
- CERTIFICATIONSOSHA and ANSI
- PLATFORM SIZE24"W x 21"D
- PLATFORM LENGTH INCHES21
- PLATFORM WIDTH INCHES24
- STEP ANGLE57
- MAXIMUM HEIGHT INCHES70
There are no questions for this product.

NMC RPT168 Tags, Ladder Inspection, 6" X 3", White/Red, 25/Pk
Item #: B975088
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$25.95

3M Scotch-Brite Medium Duty Scrubbing Sponge, Yellow/Green, 20 Sponges - 74
Item #: B134549
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$52.95
Popular item in this category
P.W. Platforms 6 Step Steel Rolling Truck Maintenance Ladder, 24" Step Width - TMP6SH30
Item #: B2058221
Not Yet Rated
Usually ships in 10 to 13 days
$434.95

P.W. Platforms 4 Step Steel Rolling Truck Maintenance Ladder, 24" Step Width - TMP4SH30
$338.95
- Product Information
- Customer Review
- Product Q&A
- Accessories