Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
44"H CAL-OSHA Handrail Kit for Orange Extra Heavy Duty Rolling Safety Ladders

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

44"H CAL-OSHA Handrail Kit for Orange Extra Heavy Duty Rolling Safety Ladders

Item #: WBB2220834

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 237.95
Product Information
Customer Review
Product Q&A
44"H CAL-OSHA Handrail Kit for Orange Extra Heavy Duty Rolling Safety Ladders

Ladders provides operator safety. Handrails help ease step climbing while top platform railing provides safety while on top step. Easily attaches to rolling ladder. Complies with more rigid California OSHA Safety Requirements. Orange powder coat finish.

Product Specifications

    • COLOR FINISHOrange
    • BRANDBallymore
    • HANDRAIL44"
    • MANUFACTURERS PART NUMBERCAL OSHA ML-O

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result