Take 15% off your entire order!

Offer applied at checkout

P.W. Platforms 7-Step Rolling Ladder , Perforated, 18" Step Width - BS7SH18

Shown as 8 Step Ladder

P.W. Platforms 7-Step Rolling Ladder , Perforated, 18" Step Width - BS7SH18

Item #: WBB2352734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$425.00 up to 8% OFF

Price: $392.95

Save $19.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

P.W. Platforms Rolling Safety Ladders are a great solution to access multiple vertical heights. Ladders are constructed with several safety features. All of P.W. Platforms rolling ladders are made in the USA and meet OSHA and ANSI 3124 standards. They are also available for special order in stainless steel and aluminum construction. Call 1-800-645-1232 or your account rep for more details.

Features:
  • 57 Degree Slope
  • 18" Step Width with Perforated Treads
  • 30" Handrails
  • Foot-Lock Step*
  • 70" Platform Height

*When weight is applied to the first step, this actuates a lever which raises the front wheels and drops the pegs to the ground. This disables the ladder from moving.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES55
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES70
  • HEIGHT INCHES TO TOP STEP70
  • CAPACITY LBS300
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDP.W. Platforms, Inc.
  • CONSTRUCTIONSteel
  • HANDRAIL30"
  • MANUFACTURERS PART NUMBERBS7SH18
  • PLATFORM HEIGHT INCHES70
  • QUANTITY RUNGS7
  • QUANTITY STEPS7
  • STEP TYPEPerforated
  • STEP WIDTH INCHES18
  • TYPELock-step
  • WEIGHT LBS88
  • DESCRIPTION7-Step Rolling Ladder
  • HEIGHT TO TOP STEP/PLATFORM70
  • LADDER TYPERolling Ladder
  • PACKAGE QUANTITY1
  • CERTIFICATIONSOSHA & ANSI
  • PLATFORM SIZE18"W X 14"D
  • PLATFORM LENGTH INCHES14
  • PLATFORM WIDTH INCHES18
  • MADE IN USAYes
  • ENVIRONMENTALLY FRIENDLYYes
  • STEP ANGLE57
  • MAXIMUM HEIGHT INCHES100"
  • RECYCLED CONTENT0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

P.W. Platforms 7-Step Rolling Ladder With Easy Angle, Perforated, 18" Step Width - PW50-7SH18

Item #: B2352759

Not Yet Rated

Usually ships in 10 to 13 days

$406.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P.W. Platforms 7-Step Rolling Ladder , Perforated, 18" Step Width - BS7SH18

P.W. Platforms 7-Step Rolling Ladder , Perforated, 18" Step Width - BS7SH18

Item #: WBB2352734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant