Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maintenance Ladder - 6 Step Perforated - LAD-MM-6-P

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Maintenance Ladder - 6 Step Perforated - LAD-MM-6-P

Item #: WBB524052

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 770.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Steel Platform Ladder With Access Chain - 6 Step Perforated - LAD-MM-6-P

Portable Maintenance Ladder for use around warehouses, hardware stores or inventory rooms. Tilt the unit to allow for portability. Constructed of square tubing framework. Features removable hand railing, access chain, perforated steps and an industrial blue powder coat finish. Unit is shipped crated, some assembly required. Complies with ANSI 14.7 and OSHA 1910.29 specifications.

Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES29-1/2
    • DEPTH TOP STEP INCHES21
    • HEIGHT INCHES90
    • HEIGHT TO TOP STEP60
    • CAPACITY LBS350
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLAD-MM-6-P
    • QUANTITY STEPS6
    • STEP WIDTH INCHES24
    • TYPEPlatform Ladder W/ Access Chain
    • WEIGHT LBS139
    • CERTIFICATIONSOSHA and ANSI
    • STEP ANGLE58
    • STYLEPerforated
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM60"
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Quick shipping. Some assembly required. Sturdy.

Your review: The shipping on this item was surprisingly quick. It came in a crate, but still needed to be assembled. Simple assembly though. Well built product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result