take 10% off our everday low prices!

Offer applied at final checkout

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 30" Wide Perforated, Gray, 450 lb. Cap. - R026

4-Step Grip Strut Tread & Handrail Shown

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 30" Wide Perforated, Gray, 450 lb. Cap. - R026

Item #: WBB2131428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $226.19

Clearance Price: $149.00

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 30" Wide Perforated, Gray, 450 lb. Cap. - R026

50 Degree Ladder slope. Rugged square tube construction with round tube handrails. Perforated treads. 450lbs capacity. Meets OSHA standards.

Product Specifications

  • LENGTH INCHES34
  • WIDTH INCHES34
  • DEPTH TOP STEP INCHES14
  • HEIGHT INCHES66
  • HEIGHT INCHES TO TOP STEP30
  • CAPACITY LBS450
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDEGA Products
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERR026
  • PLATFORM HEIGHT INCHES30
  • QUANTITY STEPS3
  • STEP TYPEPerforated
  • STEP WIDTH INCHES30
  • WEIGHT LBS71
  • DESCRIPTIONEZY-Climb Ladder
  • HANDRAIL HEIGHT INCHES36
  • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
  • HEIGHT TO TOP STEP/PLATFORM30"
  • STEP ANGLE50
  • CERTIFICATIONSOSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - Z022

Item #: WBB2131428

Not Yet Rated

Usually ships in 5 to 8 days

$269.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 30" Wide Perforated, Gray, 450 lb. Cap. - R026

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 30" Wide Perforated, Gray, 450 lb. Cap. - R026

Item #: WBB2131428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top