Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

4-Step Grip Strut Tread & Handrail Shown

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 16" Wide Grip Strut, Gray, 450 lb. Cap. - R030

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 16" Wide Grip Strut, Gray, 450 lb. Cap. - R030

Item #: WBB2144613

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 267.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 16" Wide Grip Strut, Gray, 450 lb. Cap. - R030

50 Degree Ladder slope. Rugged square tube construction with round tube handrails. Grip-strut treads. 450lbs capacity. Meets OSHA standards.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES22
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES56
    • HEIGHT INCHES TO TOP STEP40
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR030
    • PLATFORM HEIGHT INCHES40
    • QUANTITY STEPS4
    • STEP TYPESerrated
    • STEP WIDTH INCHES16
    • WEIGHT LBS44
    • CERTIFICATIONSOSHA
    • STEP ANGLE50
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • HEIGHT TO TOP STEP/PLATFORM40"
    • DESCRIPTIONEZY-Climb Ladder
    • HANDRAIL HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!