Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6-Step Ladder With Handrail Shown

EGA Steel Industrial Rolling Ladder 7-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L027

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

EGA Steel Industrial Rolling Ladder 7-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L027

Item #: WBB2144623

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save up to 14%
Price: $ 430.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Industrial Rolling Ladder 7-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L027

These ladders roll with ease, yet lock securely In place while In use. They are Ideal for a wide variety of warehouse, stockroom, maintenance and shop floor applications. Rugged square tube construction Is 40% stronger than round tubing and welded sub assemblies for extra strength. 450 lbs capacity. Rigid 1" square tubing. Has an Ezy-Lock that features 4" casters which are released putting ladder legs firmly on the floor when pressure is applied to bottom step. 24" wide steps. Steps are 7" deep with a deeper 14" top step. Perforated Tread for slip-resistant footing. Meets OSHA standards.

Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES33
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES106
    • HEIGHT INCHES TO TOP STEP70
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERL027
    • PLATFORM HEIGHT INCHES70
    • QUANTITY STEPS7
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • WEIGHT LBS100
    • CERTIFICATIONSOSHA
    • STEP ANGLE60
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM70"
    • DESCRIPTIONIndustrial Rolling Ladder
    • HANDRAIL HEIGHT INCHES36
    • LOCK TYPEStep

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed