Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 24"W x 10'L Plywood Decked Aluma-Plank 5310-24
See all 53 items in product family

Werner 24"W x 10'L Plywood Decked Aluma-Plank 5310-24

Item #: WBB820530

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.75 Save up to 44%
Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® 24"W x 10'L Plywood Decked Aluma-Plank 5310-24

5300 series Plywood Decked ALUMA-PLANK® for use with steel scaffolds.

Product Specifications

    • LENGTH FEET10-1/4
    • WIDTH INCHES24
    • DEPTH INCHES3
    • CAPACITY LBS50
    • COLOR FINISHGray/Tan
    • BRANDWerner®
    • CONSTRUCTIONAluminum/Plywood
    • MANUFACTURERS PART NUMBER5310-24
    • TYPEPlank
    • WEIGHT LBS53
    • CERTIFICATIONSANSI
    • STYLE5300 Series
    • DESCRIPTIONScaffold Plank
    • LADDER TYPEScaffolding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed