Scaffolding Components
Type
Availability
Special Price
Brand
Length Range (in)
Height Range (in)
Height
Width Range (in)
Material
Color
Price
Material
Steel
Color
Yellow
Material
Steel
Color
Yellow
Width
8-3/4 in
Length
48 in
Material
Aluminum
Width
8-1/4 in
Length
12 in
Material
Steel
Color
Blue
Width
31-1/5 in
Length
96 in
Length
156 in
Material
Aluminum
Color
Gray
Material
Steel
Color
Silver
Width
22-3/4 in
Length
28 in
Material
Aluminum
Color
Gray
Width
21-3/5 in
Length
21-3/5 in
Material
Aluminum
Width
78 in
Length
54 in
Material
Aluminum
Material
Steel
Color
Blue
Width
60 in
Material
Steel
Color
Blue
Length
108 in
Material
Aluminum
Color
Gray
Width
3-1/3 in
Length
69 in
Material
Aluminum
Length
108 in
Material
Aluminum
Color
Gray
Width
3-1/3 in
Length
291 in
Material
Aluminum
Material
Steel
Color
Silver
Material
Aluminum
Color
Gray
Width
5-3/4 in
Length
25-1/2 in
Material
Steel
Color
Blue
Length
156 in
Material
Aluminum
Color
Gray
Material
Steel
Color
Silver
Width
13 in
Length
30 in
Material
Aluminum
Width
3-1/3 in
Length
218 in
Material
Aluminum
Width
72 in
Material
Steel
Color
Blue
Width
120 in
Length
25-1/2 in
Material
Steel
Color
Blue
Width
13 in
Length
22-1/2 in
Material
Aluminum
Width
60 in
Material
Steel
Color
Silver
Width
84 in
Material
Steel
Color
Silver
Width
78 in
Material
Steel
Color
Blue
Width
19-1/4 in
Length
25-1/2 in
Material
Steel
Color
Blue
Width
120 in
Material
Steel
Color
Silver
Width
6-3/4 in
Length
48 in
Material
Steel
Color
Blue
Material
Steel
Color
Silver
Width
120 in
Length
51 in
Material
Aluminum
Width
14-1/4 in
Length
21-3/5 in
Material
Aluminum
Width
8-3/4 in
Length
48 in
Material
Aluminum
Material
Steel
Color
Silver
Width
84 in
Material
Steel
Color
Silver
Material
Steel
Color
Blue
Width
8 in
Length
50 in
Material
Steel
Color
Gray
Width
29-1/2 in
Length
72 in
Material
Steel
Color
Yellow
Width
3-1/3 in
Length
147 in
Material
Aluminum