Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

16 Step Shown

P.W. Platforms 11 Step Steel Industrial Stairway, 36" Step Width - IS36-77G

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

P.W. Platforms 11 Step Steel Industrial Stairway, 36" Step Width - IS36-77G

Item #: WBB2058243

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,775.00 Save up to 3%
Price: $ 1,715.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 11 Step Steel Industrial Stairway, 36" Step Width - IS36-77G

Heavy-Duty Industrial stairways and landings provide durable, reliable access to mezzanines, platforms and entryway to upper offices and floors. Rugged 10" c-channel construction provides rigid support. Serrated treads for maximum slip resistant footing, 36 degree climbing angle with 36" wide X 9-1/2" deep steps. 1-1/2" sq. tubing handrails that rise 32" above stairs with mid rail. 1000 lb. capacity and all welded design offer strong design with easy installation. Custom stairways and landings available upon request.

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES95
    • HEIGHT FEET9
    • HEIGHT INCHES TO TOP STEP77
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL30"
    • MANUFACTURERS PART NUMBERIS36-77G
    • QUANTITY STEPS11
    • STEP TYPESerrated
    • STEP WIDTH INCHES36
    • TYPEWarehouse
    • WEIGHT LBS440
    • CERTIFICATIONSOSHA and ANSI
    • MAXIMUM HEIGHT INCHES109
    • STYLE36 Degree Incline
    • PLATFORM WIDTH INCHES36
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES7
    • PLATFORM SIZE36"W x 7"D
    • DESCRIPTIONIndustrial Stairway

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!