Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

12 Step Shown

P.W. Platforms 4 Step Steel Access Stairway, 24" Step Width - PWSW4H24

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

P.W. Platforms 4 Step Steel Access Stairway, 24" Step Width - PWSW4H24

Item #: WBB2058215

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 3%
Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 4 Step Steel Access Stairway, 24" Step Width - PWSW4H24

Economical solution to accessing mezzanines or platforms where space is a concern. 57 degree climbing angle with 7" deep steps and 14" deep landings in both perforated and serrated treads. Mounting plates on top and bottom, welded handrails and 300 lb. load capacity make these easy to install and take up less floor space than traditional stairways.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES34
    • HEIGHT FEET5-5/6
    • HEIGHT INCHES TO TOP STEP40
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL30"
    • MANUFACTURERS PART NUMBERPWSW4H24
    • QUANTITY STEPS4
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • TYPEWarehouse
    • WEIGHT LBS40
    • CERTIFICATIONSOSHA and ANSI
    • MAXIMUM HEIGHT INCHES70
    • STYLE57 Degree Incline
    • PLATFORM WIDTH INCHES24
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES14
    • PLATFORM SIZE24"W x 14"D
    • DESCRIPTIONAccess Stairway

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!