Take 15% off your entire order!

Offer applied at checkout

Green Bull Series 2062 Fiberglass Twin Stepladder - 4' 206204

Model 2042 Shown

Green Bull Series 2062 Fiberglass Twin Stepladder - 4' 206204

Item #: WBB811779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$272.75 up to 34% OFF

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Constructed of durable fiberglass. 4-rivet connection to both rails and double-rivet step connection. Heavy-duty all steel top hinge. Internal spreaders and oversized molded wrap-around boot. 300 lb. capacity per side. 3" step size. 4' overall size.

Product Specifications

  • LENGTH FEET4
  • WIDTH INCHES43
  • DEPTH INCHES6-1/4
  • HEIGHT FEET4
  • HEIGHT TO TOP STEP3'
  • CAPACITY LBS300
  • COLOR FINISHYellow
  • BRANDGreen Bull
  • CONSTRUCTIONFiberglass
  • MANUFACTURERS PART NUMBER206204
  • TYPE1A
  • WEIGHT LBS20
  • DESCRIPTIONStep Ladder
  • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
  • HEIGHT TO TOP STEP/PLATFORM24"
  • LADDER TYPEStep Ladder
  • STEP SURFACE3
  • STYLESeries 2062
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Bull Series 2062 Fiberglass Twin Stepladder - 6' 206206

Item #: B811767

(1)

Usually ships in 10 to 13 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull Series 2062 Fiberglass Twin Stepladder - 4' 206204

Green Bull Series 2062 Fiberglass Twin Stepladder - 4' 206204

Item #: WBB811779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant