Take 15% off your entire order!

Offer applied at checkout

Green Bull Series 2072 Fiberglass Platform Ladder - 4' 207204

Green Bull Series 2072 Fiberglass Platform Ladder - 4' 207204

Item #: WBB811766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$287.25 up to 26% OFF

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Constructed of durable fiberglass. Features large, stable platform and full set of rear horizontals for added security. Double-rivet step connection and double-braced bottom step, with oversized molded wrap-around boot. 300 lb. capacity. 3" step size. 4' overall size.

Product Specifications

  • LENGTH FEET4
  • WIDTH INCHES22-1/2
  • DEPTH INCHES5
  • HEIGHT FEET4
  • HEIGHT TO TOP STEP4'
  • CAPACITY LBS300
  • COLOR FINISHYellow
  • BRANDGreen Bull
  • CONSTRUCTIONFiberglass
  • MANUFACTURERS PART NUMBER207204
  • TYPE1A
  • WEIGHT LBS26
  • PLATFORM SIZE13" x 17-1/8"
  • DESCRIPTIONPlatform Ladder
  • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
  • HEIGHT TO TOP STEP/PLATFORM48"
  • LADDER TYPEStep Ladder
  • STEP SURFACE3
  • STYLESeries 2072
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Bull Series 2072 Fiberglass Platform Ladder - 2' 207202

Item #: B811778

Not Yet Rated

Usually ships in 10 to 13 days

$172.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull Series 2072 Fiberglass Platform Ladder - 4' 207204

Green Bull Series 2072 Fiberglass Platform Ladder - 4' 207204

Item #: WBB811766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant