Take 15% off your entire order!

Offer applied at checkout

Green Bull Series 2114 Fiberglass Stepladder - 6' 211406

Green Bull Series 2114 Fiberglass Stepladder - 6' 211406

Item #: WBB811754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$281.25 up to 46% OFF

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Constructed of durable fiberglass. 4-rivet connection to front rail and double-rivet step connection. Features molded top with recessed tool tray. Full set of rear horizontals and internal spreaders, with fully knee-braced steps. Oversized molded wrap around boot. 375 lb. capacity. 3" step size. 6' overall size.

Product Specifications

  • LENGTH FEET6
  • WIDTH INCHES21
  • DEPTH INCHES5
  • HEIGHT FEET6
  • HEIGHT TO TOP STEP5'
  • CAPACITY LBS375
  • COLOR FINISHRed
  • BRANDGreen Bull
  • CONSTRUCTIONFiberglass
  • MANUFACTURERS PART NUMBER211406
  • TYPE1AA
  • WEIGHT LBS23
  • DESCRIPTIONStep Ladder
  • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
  • HEIGHT TO TOP STEP/PLATFORM48"
  • LADDER TYPEStep Ladder
  • STEP SURFACE3
  • STYLESeries 2114
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Bull Series 2022 Fiberglass Stepladder - 6' 202206

Item #: B811781

Not Yet Rated

Usually ships in 10 to 13 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull Series 2114 Fiberglass Stepladder - 6' 211406

Green Bull Series 2114 Fiberglass Stepladder - 6' 211406

Item #: WBB811754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant