Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

20' Model Shown

DeWalt 12' Type 1A Fiberglass Step Ladder - DXL3010-12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

DeWalt 12' Type 1A Fiberglass Step Ladder - DXL3010-12

Item #: WBB784756

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 291.95
Product Information
Customer Review
Product Q&A
Accessories
DeWalt® Type 1A Fiberglass Step Ladder - 12'

DeWalt® Fiberglass Step Ladders are ideal for industrial and commercial applications. Features durable top with magnet and multiple tool slots. Pinch-resistant spreader braces provide stability. Large step surface provides greater comfort. Includes double-riveted steps and non-marring, slip resistant shoes. 300 lb. capacity. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET12
    • HEIGHT TO TOP STEP11'
    • CAPACITY LBS300
    • COLOR FINISHYellow
    • BRANDDeWalt®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERDXL3010-12
    • TYPE1A
    • WEIGHT LBS50.7
    • CERTIFICATIONSOSHA & ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • HEIGHT TO TOP STEP/PLATFORM144"
    • STEP SURFACE3-3/4" x 3"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!