Take 15% off your entire order!

Offer applied at checkout

Werner 6' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7406

Werner 6' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7406

Item #: WB640959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$338.50 up to 44% OFF

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner 6' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7406

Built to last, the Werner 375-pound duty rated 7406 Fiberglass 6 ft Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop, internal spreaders and external rail shields for long lasting durability. With the the EDGE® bracing system and GLAS MARK® Violator stripes on the rails, the 7400 series is built to handle the worksite and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.

Product Specifications

  • WIDTH INCHES7
  • DEPTH INCHES72
  • HEIGHT INCHES25-1/5
  • HEIGHT FEET6
  • CAPACITY LBS375
  • COLOR FINISHRed
  • BRANDWerner®
  • CONSTRUCTIONFiberglass
  • MANUFACTURERS PART NUMBER7 406
  • QUANTITY STEPS6
  • TYPEIAA
  • WEIGHT LBS23.5
  • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
  • DESCRIPTION6' Type 1AA Fiberglass Step Ladder
  • HEIGHT TO TOP STEP/PLATFORM48"
  • LADDER TYPEStep Ladder
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner 7' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7407

Item #: 640960

Not Yet Rated

Usually ships in 10 to 13 days

$217.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner 6' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7406

Werner 6' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7406

Item #: WB640959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant