Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

2 Step Shown

P.W. Platforms 3 Step Steel Rolling Office Ladder W/ Handrail, 24" Step Width - OL3SH30

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

P.W. Platforms 3 Step Steel Rolling Office Ladder W/ Handrail, 24" Step Width - OL3SH30

Item #: WBB2058143

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.00 Save up to 3%
Price: $ 313.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 3 Step Steel Rolling Office Ladder W/ Handrail, 24" Step Width - OL3SH30

Perfect for use around the office or store room or any area where work shoes are not worn. The non-slip grip tape treads offer maximum slip resistance while being safe to use in heels. Spring loaded casters offer easy maneuverability and non-marring rubber feet on stabilizing legs secure the item will not scratch the floor. Rugged 1" sq. tubing construction with 7" deep steps and 14" deep top platforms.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES30
    • HEIGHT INCHES30
    • HEIGHT INCHES TO TOP STEP30
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL30"
    • MANUFACTURERS PART NUMBEROL3SH30
    • QUANTITY STEPS3
    • STEP TYPENon-Slip
    • STEP WIDTH INCHES24
    • TYPEOffice
    • WEIGHT LBS41
    • DESCRIPTIONOffice Ladder
    • LADDER TYPERolling Ladder
    • PACKAGE QUANTITY1
    • STYLE57 Degree Incline
    • LOCK TYPESpring
    • CERTIFICATIONSOSHA and ANSI
    • PLATFORM SIZE24"W x 14"D
    • PLATFORM LENGTH INCHES14
    • PLATFORM WIDTH INCHES24
    • MAXIMUM HEIGHT INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!