Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 2 Step Steel Podium Step Stool, 225 lb. Cap - SP322-6

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Werner 2 Step Steel Podium Step Stool, 225 lb. Cap - SP322-6

Item #: WB641153

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $106.75 Save up to 59%
Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Werner 2 Step Steel Podium Step Stool, 225 lb. Cap - SP322-6

The 2 Step Steel Podium Step Stool features a super sized platform for maximum stability and comfort, with a high top rail for enhanced support and added security. Ideal for light duty projects. The wrap around tray holds small tools and hardware. Features non-slip steps and over-sized, non-marring feet. Secure latch design enhances stability when climbing and standing. 7' reach height. Durable steel construction with rated 225 lb. load capacity. Compact for easy storage. Black/silver finish.

Product Specifications

    • WIDTH INCHES20-2/5
    • DEPTH INCHES25-3/4 (Opened), 5 (Closed)
    • HEIGHT INCHES52-1/2
    • HEIGHT INCHES TO TOP STEP24
    • CAPACITY LBS225
    • COLOR FINISHBlack/Silver
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONSteel
    • HANDRAIL28-1/2"
    • QUANTITY STEPS2
    • WEIGHT LBS14
    • HEIGHT TO TOP STEP/PLATFORM24
    • PLATFORM SIZE15-3/5" x 15"
    • DESCRIPTIONPodium Step Stool
    • LADDER TYPEStep Stool
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great product

Your review: This step stool is sturdy and stable. The wide steps make it easy to get on and off of and large podium standing area allows the user to move around while working.

Is this review helpful?

excellent product

Your review: We have purchased three of these in the past year. One for us, and two as gifts. Excellent quality.

Is this review helpful?

2 step steel podium step stool

Your review: This is the safest step stool I have ever had--the top step is 4 inches lower than my last stool. The large steps, the handle to lean against and hold on to are great. the little storage tray is a big help. It is easy to open and close and carry. I name it "my Linda" after my friend who fell off a chair while reaching for something on a closet shelf and suffered an injury that took months, several surgeries and therapy to heal!

Pros: see above

Cons: no cons

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!