Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Step Nestable Plastic Step Stand - Black 25-3/4"W x 42"D x 29"H - NST-3-01

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

3 Step Nestable Plastic Step Stand - Black 25-3/4"W x 42"D x 29"H - NST-3-01

Item #: WBB1874065

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3 Step Nestable Plastic Step Stand - Black 25-3/4"W x 42"D x 29"H - NST-3-01

Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Black finish.

Height from Floor to First Step: 9-5/8''
Height from First Step to Second Step: 9-1/2''
Height from Second Step to Third Step: 9-1/2''
Height from Floor to Top Step: 28-5/8''

Product Specifications

    • WIDTH INCHES25-3/4
    • DEPTH INCHES42
    • HEIGHT INCHES29
    • CAPACITY LBS500
    • COLOR FINISHBlack
    • BRANDDiversified Plastics
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERNST-3-01
    • QUANTITY STEPS3
    • WEIGHT LBS28
    • PACKAGE QUANTITY1
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM28-5/8"
    • DESCRIPTIONNestable Step Stand
    • LADDER TYPEStep Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $31.00 with this comparable product +
Item #: WBB2185982
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$184.95