Take 15% off your entire order!

Offer applied at checkout

+

3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14

3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14

Item #: WBB1604470

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black
  • Yellow

Yellow

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14

Step stands are constructed of low density polyethylene. Rust proof and chemical resistant. Features abrasive, non-slip surface on steps with rubber feet to prevent step stand from sliding. Rounded side hand slot for easy lifting. Two and three step models have a back opening where tools and supplies can be stored. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. Yellow finish. Overall dimensions: 22-1/2"W x 33-1/2"D x 29-1/2"H.

Height from Floor to First Step: 9-1/2''
Height from First Step to Second Step: 10''
Height from Second Step to Third Step: 10''
Height from Floor to Top Step: 29-1/2''

Product Specifications

  • WIDTH INCHES22-1/2
  • DEPTH INCHES33-1/2
  • HEIGHT INCHES29-1/2
  • CAPACITY LBS500
  • COLOR FINISHYellow
  • BRANDDiversified Plastics
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERST327-14
  • QUANTITY STEPS3
  • WEIGHT LBS27
  • DESCRIPTIONStep Stand
  • HEIGHT TO TOP STEP/PLATFORM29-1/2"
  • LADDER TYPEStep Stand
  • PACKAGE QUANTITY1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Esther

    Date: November 24, 2020

    overall excellent
    Your review:
    exactly as pictured
  • Reviewer: Anonymous

    Date: October 14, 2014

    Perfect Product
    Your review:
    Excellent product. Works perfect for the intended use.
Product Q & A

There are 1 questions and 1 answer for this product.

  • OSHA is questioning the capacity. 1910.29 requires a minimum of 250# design load with a 1,000# ultimate load. Are these rated for that? If so, can you provide documentation?

    Question Asked By: Allen, April 11, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 12, 2016

      Under OSHA 191.29 there are no requirements for a step stool under 40 inches tall. However, our step stool does meet those perameters. Thank you.

Save $12.00 with this comparable product

3 Step Plastic Step Stand - Yellow 20"W x 33-1/2"D x 28-1/2"H - ST-3 YEL

Item #: B2185977

(2)

Ships same day.

$131.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14

3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14

Item #: WBB1604470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    3 Step Plastic Step Stand - Yellow 22-1/2"W x 33-1/2"D x 29-1/2"H - ST327-14
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant