Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

8-Step Model Shown

EGA Stock Picking Ladder 9-Step Perforated, Gray 450Lb. Capacity - P004

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

EGA Stock Picking Ladder 9-Step Perforated, Gray 450Lb. Capacity - P004

Item #: WBB1893197

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 930.00
Product Information
Customer Review
Product Q&A
Accessories
EGA Stock Picking Ladder 9-Step Perforated, Gray 450Lb. Capacity - P004

These versatile combination ladders can also be used as carrying carts and stockpickers, allowing workers to pull multiple items from inventories simultaneously, thus improving response times. They travel with ease to where workers need them, and then lock securely in place. Meets or exceeds OSHA standards.

Features/Benefits:
  • Exclusive Ezy-Lock® system plants ladder legs firmly to the floor when pressure is applied to the bottom step
  • 1" square-tube technology is more abuse-resistant than conventional round tube design
  • Steps are 7" deep
  • Top step is 21" deep for added versatility
  • Three levels of 23" x 25" shelves provide 12 sq. ft. of storage
  • Technologically advanced Grip Strut® tread for slip-resistant footing


Product Specifications

    • LENGTH INCHES98
    • WIDTH INCHES33
    • DEPTH TOP STEP INCHES21
    • HEIGHT INCHES127
    • HEIGHT TO TOP STEP90
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERP004
    • QUANTITY STEPS9
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • TYPEMobile Ladder
    • WEIGHT LBS205
    • CERTIFICATIONSOSHA
    • INCLINE50°
    • HEIGHT TO TOP STEP/PLATFORM RANGE84"-95"
    • HEIGHT TO TOP STEP/PLATFORM90"
    • DESCRIPTIONStock Picking Ladder
    • LADDER TYPERolling Ladder
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEEZY-Lock Step

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result