Take 15% off your entire order!

Offer applied at checkout

Adjust Step-Mate Stand - Stainless Steel - AHT-H-2496-SS

Adjust Step-Mate Stand - Stainless Steel - AHT-H-2496-SS

Item #: WBB524088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Aluminum

Stainless Steel

Price: $2,632.00

$438.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,632.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Adjust Step-Mate Stand - Stainless Steel - AHT-H-2496-SS

Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Ergonomic matting deck style provides comfort for the operator who stands all day. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Stainless steel construction.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES24
  • HEIGHT INCHES9
  • HEIGHT INCHES TO TOP STEP10 to 16-1/4
  • CAPACITY LBS500
  • COLOR FINISHGray
  • BRANDGlobal Approved
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERAHT-H-2496-SS
  • QUANTITY STEPS1
  • TYPEWork Platform w/ Ergonomic Mat
  • WEIGHT LBS121
  • PLATFORM SIZE24" x 96"
  • LADDER TYPEWork Platform
  • MAXIMUM HEIGHT INCHES16
  • MINIMUM HEIGHT INCHES10-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Adjust Step-Mate Stand - Stainless Steel - AHT-H-2472-SS

Item #: B524085

Not Yet Rated

Usually ships in 15 to 18 days

$1,979.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjust Step-Mate Stand - Stainless Steel - AHT-H-2496-SS

Adjust Step-Mate Stand - Stainless Steel - AHT-H-2496-SS

Item #: WBB524088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant