Take 15% off your entire order!

Offer applied at checkout

EGA Steel 1-Step Platform, 24" x 48", 5"-8" Adjustable Height, 500 lb. Cap. - AHW-L-2448

Shown In 24" x 60"

EGA Steel 1-Step Platform, 24" x 48", 5"-8" Adjustable Height, 500 lb. Cap. - AHW-L-2448

Item #: WBB2264833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $288.95

Save $14.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These unique industrial platforms adjust in height to provide workers with additional height to reach elevated work or out-of-reach items. Simply loosen the lock nut, twist the threaded feet to the desired height, and then retighten the lock nut. Meets or exceeds OSHA standards.

Features:

  • All-welded construction ensures durability, stability, and strengthùup to 500 lbs. capacity
  • Has 24" deep platform with technologically advanced Grip Strut® tread for slip resistant footing.


Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • DEPTH TOP STEP INCHES48
  • HEIGHT INCHES5-8
  • HEIGHT INCHES TO TOP STEP5-8
  • CAPACITY LBS500
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDEGA Products
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERAHW-L-2448
  • PLATFORM HEIGHT INCHES5-8
  • QUANTITY STEPS1
  • STEP TYPEGrip Strut
  • STEP WIDTH INCHES24
  • WEIGHT LBS54
  • MAX WORKING HEIGHT8"
  • DESCRIPTIONOne Step Adjustable Height Platform
  • MIN WORKING HEIGHT5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EGA Steel 1-Step Platform, 24" x 24", 9"-14" Adjustable Height, 500 lb. Cap. - AHW-H-2424

Item #: B2264841

Not Yet Rated

Usually ships in 6 to 9 days

$238.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel 1-Step Platform, 24" x 48", 5"-8" Adjustable Height, 500 lb. Cap. - AHW-L-2448

EGA Steel 1-Step Platform, 24" x 48", 5"-8" Adjustable Height, 500 lb. Cap. - AHW-L-2448

Item #: WBB2264833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant