Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Work Platforms

Work Platforms elevate workers to a comfortable height and provide a stable surface for maintenance or operational tasks. With its frame, platform, and legs built from durable materials, platforms can enhance safety and ergonomic comfort in various industrial or commercial settings, including factories, warehouses, manufacturing facilities, workshops, and restaurants. Engineered with non-slip surfaces to secure footing and can be adjusted to accommodate different height preferences.
207 Results

Adjustable Height Work Platforms

Adjustable Height Work Platforms
Adjustable height work platforms provide stability to areas with uneven surface levels and bring workers up to a comfortable height to complete tasks. To raise the work platform, just loosen the lock nut. Some models feature an ergonomic matting deck style to provide increased comfort. Adjustable height platforms are made of durable long-lasting materials and are available in various sizes.
CompareImageBrandWeight CapacityLengthWidthMaterialHeight to Top Step/PlatformModel #Price
Ballymore 48 X 24  Heavy Duty Adjustable Height Steel Work Platform, Gray - 5"H to 8"H - AWP5-2448
Ballymore
500 lbs
48 in
24 in
Steel
5 to 8 in
WBB2282564$299.95
Adjustable Work-Mate Stand - AHW-L-1924
Vestil
500 lbs
24 in
19 in
Steel
6-1/2 to 9 in
WBB523847as low as

$249.95

Save $34.00 (12%)
24 X 19 Inch Adjustable Height Steel Work Platform, 5"H To 8"H - MCOS24195
Tri-Arc
800 lbs
24 in
19 in
Steel
5 to 8 in
WBB2245862$289.95
97 X 24 Inch Adjustable Height Steel Work Platform - 9"H To 14"H - WLOS997242
Ballymore
500 lbs
97 in
24 in
Steel
9 to 14 in
Ships Same Day
WB862069
$635.00
48 X 24 Inch Adjustable Height Steel Work Platform, 9"H To 14"H - MCOS48249
Tri-Arc
800 lbs
48 in
24 in
Steel
9 to 14 in
WBB2245636$525.00
Ballymore 71 X 24  Heavy Duty Adjustable Height Steel Work Platform, Orange, 5 - 8"H - AWP5-2471-O
Ballymore
500 lbs
71 in
24 in
Steel
5 to 8 in
WBB2282549$396.95was $495.95
Save $99.00 (20%)
Ballymore 36 X 24  Heavy Duty Adjustable Height Steel Work Platform, Orange, 9 - 14"H - AWP9-2436-O
Ballymore
500 lbs
36 in
24 in
Steel
9 to 14 in
WBB2282547$252.95was $315.95
Save $63.00 (20%)
Adjustable Work-Mate Stand - AHW-L-2436
Vestil
500 lbs
36 in
24 in
Steel
6-1/2 to 9 in
WBB523741as low as

$289.95

Save $42.00 (13%)
Adj Work-Mate Stand W/Ergo Mat - AHT-L-2424
Vestil
500 lbs
24 in
24 in
Steel
6 to 8-1/2 in
WBB523679as low as

$229.95

Save $33.00 (13%)
Adjustable Work-Mate Stand - AHW-L-2460
Vestil
500 lbs
60 in
24 in
Steel
6-1/2 to 9 in
WBB523771as low as

$339.95

Save $49.00 (13%)
Showing 1-10 of 85 results

Anti-Fatigue & Drainage Matted Stackable Platforms

Anti-Fatigue & Drainage Matted Stackable Platforms
Anti-fatigue drainage matted stackable platforms feature flow-through grated surfaces to raise employees off wet slippery floors and help promote safety. Matted stackable platforms can be built out horizontally and up vertically for a completely modular ergonomic work height. Platforms are available in many sizes with varying weight capacities to help meet the needs of any work space.
Showing 1-10 of 13 results

Matted Modular Platforms

Matted Modular Platforms
Matted modular work platforms are available in a range of sizes. Most models are corrosion-resistant and can stand up to a wide range of chemicals providing long-lasting durability. Modular work platforms come in 3 different surface patterns, and can easily be adjusted to bring users up to a comfortable working height. Assembly and installation are simple.
Showing 1-10 of 84 results

Folding Step Platform

Folding Step Platform
Folding step platforms help get that extra reach during any maintenance needs. Some models are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, and will not mar expensive epoxy garage floors. These step platforms lightweight construction provides easy transport. Legs fold under the platform for easy storage.
Hand Crank Work Platforms

Hand Crank Work Platforms

Grip Struts

Grip Struts

Refrigerator Truck Maintenance Platform

Refrigerator Truck Maintenance Platform
Refrigerator truck maintenance platforms provide a large working surface with excellent slip-resistant tread. The platform helps to provide fall protection during maintenance and inspection of refrigeration units on small to medium size trucks. Lifting points on each ladder offer areas for bucket pulley systems to transport tools. Most models comply with all applicable OSHA & ANSI standards.
Add-A-Level Work Platforms

Add-A-Level Work Platforms

Work Platform Accessories

Work Platform Accessories

Hand Rail

Hand Rail

Personnel Work Platforms

Personnel Work Platforms