Take 15% off your entire order!

Offer applied at checkout

Adjustable Work-Mate Stand - Aluminum - AHW-L-2448-A

48" L x 19" W Model Shown

Adjustable Work-Mate Stand - Aluminum - AHW-L-2448-A

Item #: WBB523769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum
  • Stainless Steel

Aluminum

Price: $668.00

$111.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $668.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Adjustable Work-Mate Stand - Aluminum - AHW-L-2448-A

Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Aluminum construction.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES5
  • HEIGHT INCHES TO TOP STEP6-1/2 to 9
  • CAPACITY LBS500
  • COLOR FINISHGray
  • BRANDGlobal Approved
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERAHW-L-2448-A
  • QUANTITY STEPS1
  • TYPEWork Platform
  • WEIGHT LBS31
  • PLATFORM SIZE24" x 48"
  • LADDER TYPEWork Platform
  • MAXIMUM HEIGHT INCHES7-3/4
  • MINIMUM HEIGHT INCHES5-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Work-Mate Stand - Aluminum - AHW-L-2448-A

Adjustable Work-Mate Stand - Aluminum - AHW-L-2448-A

Item #: WBB523769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant