Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpillTech Roof Leak Diverter 5' x 5', 1/Pack -LD55
See all 5 items in product family

SpillTech Roof Leak Diverter 5' x 5', 1/Pack -LD55

Item #: WBB1962405

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
SpillTech Roof Leak Diverter 5' x 5', 1/Pack -LD55

Keep fluid leaks off the floor while eliminating slip hazards and chemical exposure. Large openings capture pipe and roof leaks and channel them away from plant personnel, offices and machinery. Limited 1 year warranty.

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES60
    • WIDTH FEET5
    • COLOR FINISHYellow
    • BRANDSpillTech
    • CONSTRUCTIONVinyl-Coated Fabric
    • DESCRIPTIONRoof Leak Diverter
    • MANUFACTURERS PART NUMBERLD55
    • PACKAGE QUANTITY1/Pack
    • WEIGHT LBS4
    • PRODUCT FAMILYLeak Diverter Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!