Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpillTech Rubber Hanging Straps 19", 4/Pack -LDSTRAPS
See all 5 items in product family

SpillTech Rubber Hanging Straps 19", 4/Pack -LDSTRAPS

Item #: WBB1962407

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
SpillTech Rubber Hanging Straps 19", 4/Pack -LDSTRAPS

Hang your leak diverter almost anywhere with this set of four straps and hooks. Rubber construction resists UV rays to help prevent rotting and cracking. Durable steel hooks stand up to industrial use . Quick installation for easy hanging of any leak diverter. Limited 1 year warranty.

Product Specifications

    • LENGTH INCHES19
    • LENGTH FEET1-1/12
    • WIDTH INCHES1/2
    • COLOR FINISHBlack
    • BRANDSpillTech
    • CONSTRUCTIONRubber W/ Steel Hooks
    • DESCRIPTIONLeak Diverter Straps
    • MANUFACTURERS PART NUMBERLDSTRAPS
    • PACKAGE QUANTITY4
    • SIZE19"
    • WEIGHT LBS1
    • PRODUCT FAMILYLeak Diverter Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed