Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN IN ORANGE

Husky Portable Containment 20 Foot Water Dike, 22 oz. Vinyl, Yellow - HWD-620v22-YL

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Husky Portable Containment 20 Foot Water Dike, 22 oz. Vinyl, Yellow - HWD-620v22-YL

Item #: WBB2097717

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Husky Portable Containment 20 Foot Water Dike, 22 oz. Vinyl, Yellow - HWD-620v22-YL

Features
  • Materials: 22 oz. PVC
  • One banjo bulkhead fitting with plug for filling. Fill with water, and it’s ready to use.
  • Size: 6" diameter by 20’
  • Can be built to any length required
  • Water dikes are more effective on smooth surfaces. A rough or porous surface will allow some leak-through.


Product Specifications

    • LENGTH INCHES240
    • LENGTH FEET20
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • COLOR FINISHYellow
    • BRANDHusky Portable Containment
    • CONSTRUCTIONHot Air Welded Vinyl
    • DESCRIPTIONWater Dike
    • MANUFACTURERS PART NUMBERHWD-620v22-YL
    • PACKAGE QUANTITY1
    • SIZE TYPE22 oz.
    • TYPEFluid Containment
    • LIMITED WARRANTY10 Year
    • WEIGHT LBS14
    • PRODUCT FAMILYLeak Diverter Barriers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!