Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saf-T-Lift 4' x 8' Steel Personnel Basket 1250lb. Capacity, Hi-Vis Safety Yellow - PB4X8

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Saf-T-Lift 4' x 8' Steel Personnel Basket 1250lb. Capacity, Hi-Vis Safety Yellow - PB4X8

Item #: WBB1916547

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,888.00
Product Information
Customer Review
Product Q&A
Accessories
Saf-T-Lift 4' x 8' Steel Personnel Basket 1250lb. Capacity, Hi-Vis Safety Yellow - PB4X8

Heavy duty durable construction provides a long-lasting endurance. 1,250 lb. capacity, 14 gauge steel construction with 2'' steel tubing, certification ID plate attached, Non-slip diamond plate floor with drain holes, inward swing access door with heavy duty hinges and self locking latch, anchors for personnel body/safety harness, safety hand/belt rail for fall arrest protection and stability, exterior upper (for rigging) and lower (for test weight) lifting eyes, durable safety yellow powder coat finish. 1 Year limited warranty. OSHA compliant. Made in the USA.

Product Specifications

    • LENGTH INCHES96-1/2
    • WIDTH INCHES48-1/2
    • HEIGHT INCHES88
    • CAPACITY LBS1250
    • COLOR FINISHHi-Vis Safety Yellow
    • ASSEMBLYAssembled
    • BRANDSaf-T-Lift
    • CONSTRUCTIONSteel
    • DESCRIPTION4' x 8' Personnel Basket
    • GAUGE14
    • MANUFACTURERS PART NUMBERPB4X8
    • PACKAGE QUANTITY1
    • WEIGHT LBS990

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!