discount codeFree shipping over 300

Applied at checkout

DPI 36"L x 36"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-19CG

DPI 36"L x 36"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-19CG

Item #: WBB2198704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $464.49

Save $13.93 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

DPI 36"L x 48"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-17CG

Usually ships in 10 to 13 days

Not Yet Rated

$480.89

Customers Also Viewed

DPI 36"L x 36"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-19CG

Meets OSHA and ANSI guidelines, 36" by 36" 11 gauge tread plate anti slip base, a security chain on the back attaches to the fork lift mast to stop the platform from sliding off the forks, with a chain gate an extended back panel is optional, and can be used with the optional side tool tray, rear tool tray, and light bulb caddy.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES36
  • HEIGHT INCHES45
  • CAPACITY LBS1000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDDPI | Diversified Plastics Inc.
  • CASTER SIZE INCHES3" Swivel
  • CENTER TO CENTER INCHES OF FORK TINE30" Centers w/ Safety Chain
  • CONSTRUCTIONMetal
  • DESCRIPTIONWork Platform w/ Chain Gate Kit
  • FORK OPENING INCHES3" X 6 Fork Pockets
  • MANUFACTURERS PART NUMBERMP-19CG
  • WEIGHT LBS120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DPI 36"L x 36"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-19CG

DPI 36"L x 36"W Work Platform W/ Chain Gate Kit, 1000 Lb. Cap. - MP-19CG

Item #: WBB2198704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top