discount codeFree shipping over 300

Applied at checkout

DPI 40"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-20E

Shown with Hinged Door

DPI 40"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-20E

Item #: WBB2198699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $538.39

$89.73 / month suggested monthly payments with 6 mo. special financing on the purchase of $538.39 or save 3% on purchase.

Quantity

Popular item in this category

DPI 36"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-17E

Usually ships in 10 to 13 days

Not Yet Rated

$516.79

Customers Also Viewed

DPI 40"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-20E

Rear back panel extension to give higher profile protection from the fork lift mast, is required on all platforms to meet Cal OSHA. Platform shown with hinged door (sold separately).

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES48
  • HEIGHT INCHES45
  • CAPACITY LBS1000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDDPI | Diversified Plastics Inc.
  • CASTER SIZE INCHES3" Swivel
  • CENTER TO CENTER INCHES OF FORK TINE30" Centers w/ Safety Chain
  • CONSTRUCTIONMetal
  • DESCRIPTIONWork Platform w/ Back Cage Riser
  • FORK OPENING INCHES3" X 6 Fork Pockets
  • MANUFACTURERS PART NUMBERMP-20E
  • WEIGHT LBS198
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DPI 40"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-20E

DPI 40"L x 48"W Work Platform W/ Back Cage Riser, 1000 Lb. Cap. - MP-20E

Item #: WBB2198699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top