discount codeFree shipping over 300

Applied at checkout

DPI 40"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-20RTT

Shown with Chain Gate

DPI 40"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-20RTT

Item #: WBB2198698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $545.59

$90.93 / month suggested monthly payments with 6 mo. special financing on the purchase of $545.59 or save 3% on purchase.

Quantity

Popular item in this category

DPI 36"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-17RTT

Usually ships in 10 to 13 days

Not Yet Rated

$528.09

Customers Also Viewed

DPI 40"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-20RTT

The tool tray fits the entire width of the work platform for easy storage of tools and components. Platform shown with chain gate (sold separately).

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES48
  • HEIGHT INCHES45
  • CAPACITY LBS1000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDDPI | Diversified Plastics Inc.
  • CASTER SIZE INCHES3" Swivel
  • CENTER TO CENTER INCHES OF FORK TINE30" Centers w/ Safety Chain
  • CONSTRUCTIONMetal
  • DESCRIPTIONWork Platform w/ Rear Tool Tray
  • FORK OPENING INCHES3" X 6 Fork Pockets
  • MANUFACTURERS PART NUMBERMP-20RTT
  • WEIGHT LBS198
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DPI 40"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-20RTT

DPI 40"L x 48"W Work Platform W/ Rear Tool Tray, 1000 Lb. Cap. - MP-20RTT

Item #: WBB2198698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top