Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InnoLED SN2T8B-12-36-4KF LED Work Shop Light, 4', 4000K, 36W, 4300 Lumens, Frosted

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

InnoLED SN2T8B-12-36-4KF LED Work Shop Light, 4', 4000K, 36W, 4300 Lumens, Frosted

Item #: WB500875

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A

Product Specifications

    • BRANDInnoLED
    • CRI80
    • KELVIN4000
    • LIGHT COLOR4000
    • LUMENS4300
    • MANUFACTURER PART NUMBERSN2T8B-12-36-4KF
    • PACKAGE QUANTITY1
    • COLOR FINISHSilver/White
    • LENGTH INCHES48
    • AVERAGE LIFE HOURS50000
    • COLOR TEMPERATURE4000
    • FIXTURE WATTS36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!