Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kobi Electric K3R0-4 G13-T8-S T8 G13 Non-Shunted Tombstones - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Kobi Electric K3R0-4 G13-T8-S T8 G13 Non-Shunted Tombstones - Pkg Qty 4

Item #: WBB2195644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.54 each

Sold in packages of 4

Price: $2.16
Product Information
Customer Review
Product Q&A
Kobi Electric K3R0-4 G13-T8-S T8 G13 Non-Shunted Tombstones

Kobi Electric Non-Shunted Tombstones provide a much easier way to change all of the fluorescent fixtures into ab LED ready Fixtures. When installing LEDs Tubes into a fixture the tombstones need to be non-shunted and Kobi electric non shunted tombstones fit that bill

Product Specifications

    • BRANDKobi Electric
    • MANUFACTURER PART NUMBERG13-T8-S
    • PACKAGE QUANTITY1
    • SHAPETombstones
    • LENGTH INCHES1-1/5
    • DESCRIPTIONKobi Electric K3R0-4 G13-T8-S T8 G13 Non-Shunted Tombstones
    • WARRANTY5 Year
    • WIDTH INCHES7/10
    • HEIGHT INCHES1-11/16
    • PRODUCT TYPEIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!