Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Plastic Locker, Five Tier, 3 Wide, 12-3/4"W x 18"D x 14-5/8"H, Blue, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Salsbury Plastic Locker, Five Tier, 3 Wide, 12-3/4"W x 18"D x 14-5/8"H, Blue, Unassembled

Item #: WBB1352561

Sold By: globalindustrial.com

Available on or around 08/24/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $800.00 Save up to 20%
Price: $ 636.00
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Plastic Locker, Five Tier, 3 Wide, 12-3/4"W x 18"D x 14-5/8"H, Blue, Unassembled

95000 Series Five Tier Plastic Lockers

Features

  • Constructed of water resistant 1/4" thick high grade plastic that combines strength and durability
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available as unassembled or assembled (additional charge for assembled lockers)
  • Available in a gray, tan or blue door finish with a dark gray sides and body and compartment finish providing an attractive two-tone appearance
  • Units are 73" high (adjustable legs can increase height to 74") and 18" deep
  • Units have compartment sizes that are 11" wide and 13 1/2" high
  • Each compartment includes grooves that can accommodate 1 optional compartment shelf
  • Available as 1 wide or 3 wide units
  • All locker doors are 12" wide
  • Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks. Lock hole die is 5/16 (0.3125 inches).
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES18
    • HEIGHT INCHES14-5/8
    • INSIDE DEPTH INCHES16
    • INSIDE HEIGHT INCHES13-1/2
    • INSIDE WIDTH INCHES11
    • OVERALL HEIGHT INCHES74
    • OVERALL WIDTH INCHES38-1/4
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONWater Resistant High Grade Plastic
    • DOOR QUANTITY15
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER95368BL-U
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES95000 Series Plastic Lockers
    • TYPEFive Tier
    • WEIGHT LBS165
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • LOCKER TYPEPlastic Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this rated for direct sun exterior exposure? If not, do you have any lockers that are exterior rated?

Question Asked By: chris , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result