Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® 40 Slot Mailroom Organizer with Cabinet, Riser, 84"H x 48"W, Black

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Marvel® 40 Slot Mailroom Organizer with Cabinet, Riser, 84"H x 48"W, Black

Item #: WBB1299959

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,789.00 Save up to 33%
Qty Price
1-2 $1,329.00 ea.
3+ $1,196.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Marvel® 40 Slot Mailroom Organizer with Cabinet, Riser, 84"H x 48"W, Black

Marvel®'s mailroom shipping tables and mail storage centers can help create a custom solution to help organize the mailroom. Every mail or shipping area needs specialized mailroom equipment that supports meter machines, scales, printers and more. With features such as a high pressure laminate worksurface, steel construction, lockable storage cabinets, adjustable mailbox height, and a choice of colors, these units are built to last.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES84
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenguard Gold Certified
    • COLLECTIONMarvel Mailroom
    • CONSTRUCTIONHigh Pressure Laminate
    • DESCRIPTION40 Slot Mailroom Organizer with Cabinet
    • EDGE COLORSlate Gray
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTIL0064/BK
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed