Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Air Step Anti-Fatigue Mat 36"L X 24"W Black - GJO53231

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Genuine Joe Air Step Anti-Fatigue Mat 36"L X 24"W Black - GJO53231

Item #: WBB1143934

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $31.17 Save up to 38%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Air Step Anti-Fatigue Mat 36"L X 24"W Black - GJO53231

Features:
  • Anti-fatigue mat offers 3/8" thick vinyl foam structure to provide support that reduces fatigue and discomfort
  • Ribbed surface increases safety
  • Beveled edge allows easy chair movement

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BACKING MATERIALVinyl
    • BRANDGenuine Joe
    • MANUFACTURERS PART NUMBERGJO53231
    • SIZEPre-Cut Mat
    • SURFACEVinyl
    • STYLEAir Step
    • THICKNESS INCHES3/8
    • TYPEAnti-Fatigue Mat
    • LENGTH RANGE INCHES24 to 47
    • PATTERNRibbed
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

FATIGUE MAT

Your review: Good mat for this price point

Pros: GOOD PRICE

Cons: THE CORNERS REMAIN CURLED UP (AFTER 2 WEEKS)

Is this review helpful?

Comfortable Mat

Your review: This mat is great! It is comfortable to stand on and it doesn't slip all over the place.

Pros: Thick, non-slip

Cons: Not as large as we would have liked,

Is this review helpful?

Review

Your review: Love it!

Pros: Very comfortable

Cons: Nothing

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!