Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 3' x 75' Black

Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 3' x 75' Black

Item #: WBB2305673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,175.74 up to 28% OFF

Price: $1,577.00

$262.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,577.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Wearwell ComfortPro Beveled Black, 1/2in x 3ft x 75ft Full Roll

Easy to clean surface also increases comfort and safety. The flexible corrugated surface provides extra traction in the instance of surface spills. Ideal light industrial or commericial applications

Features:

  • Reduces slip hazard due to spills
  • Comfortable
  • Easy to Clean


Product Specifications

  • LENGTH INCHES900
  • LENGTH FEET75
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALPVC Foam
  • BORDER COLORNo Border
  • BRANDWearwell®
  • CONSTRUCTIONPVC/Blown PVC Sponge
  • DESCRIPTIONComfortPro - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER433.12x3x75BK
  • SURFACEPVC
  • THICKNESS INCHES1/2
  • TYPEFull Roll 75 Ft.
  • LIMITED WARRANTY1 Year
  • PATTERNCorrugated
  • PRODUCT BRANDComfortPro™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 2' x 75' Black

Item #: B2305674

Not Yet Rated

Usually ships in 5 to 8 days

$1,104.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 3' x 75' Black

Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 3' x 75' Black

Item #: WBB2305673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® ComfortPro Anti Fatigue Mat 1/2" Thick 3' x 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant